Menu Search
LUMACELL #LS1WS

Exit Sign, Pictogram, Self-Powered, Single Face

SKU # 62461626252 Manufacturer Series: LS
RoHS Compliant
Type: Exit Sign, Self-Powered
Material: Steel
Lamp Type: LED
Mounting: Universal
Face: Single
Housing Color: Factory White
Volts AC: 120-347 V
Batteries: Ni-Cad

Additional Info: Pictogram Exit Signs, 7.36 in. H x 13.34 in. W x 2.08 in. D