Menu Search
LUMACELL #LS3WU

Exit Sign, Pictogram, Single/Double Face

SKU # 62461629508 Manufacturer Series: LS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exit Sign
Material: Steel
Lamp Type: LED
Mounting: Universal
Face: Single/Double
Housing Color: Factory White
Volts AC: 120-347 V
Batteries: Ni-Cad

Additional Info: Volts DC: 6-24V, Pictogram Exit Signs, 7.36 in. H x 13.34 in. W x 2.08 in. D