Menu Search
LUMACELL #LTEU110-N

Exit Sign, Pictogram, Single Face, Gray Housing

SKU # 62461627825 Manufacturer Series: LT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exit Sign
Material: ABS
Mounting: Universal
Face: Single
Plate Color: Red
Housing Color: Gray

Emergency Exit Signs: Type - Exit Sign; Material - ABS; Mounting - Universal; Face - Single; Plate Color - Red; Housing Color - Grey; Additional Information - 8.26 in. H x 14.00 in. W x 1.00 in. D; Manufacturer Series - LT

Additional Info: 8.26 in. H x 14.00 in. W x 1.00 in. D