Menu Search
ABB INSTALLATION PRODUCTS #RS3SPW

Thomas and BettsĀ® Exit Sign, 120-347VAC, Single/Double Face, Universal Mount, LED Lamp, Metal

SKU # 62405007311 Manufacturer Series: RS
RoHS Compliant
Type: Exit Sign, Self-Powered
Material: Metal
Lamp Type: LED
Mounting: Universal
Face: Single/Double
Housing Color: Factory White
Volts AC: 120-347 V
Batteries: Ni-Cad

Emergency Exit Signs: Type - Exit Sign, Self-Powered; Material - Metal; Lamp Type - LED; Mounting - Universal ; Face - Single/Double ; Housing Color - Factory White; Volts AC - 120-347 V; Batteries - Ni-Cad Battery; Additional Information - Legend: Pictogram, Dimensions: 8.88 in. H x 13.38 in. W x 4.63 in. D; Manufacturer Series - RS

Additional Info: Legend: Pictogram, Dimensions: 8.88 in. H x 13.38 in. W x 4.63 in. D