(0)

THOMAS & BETTS #RS3UW

Exit Sign, 120-347VAC, Single/Double Face, Universal Mount, LED Lamp, Metal

SKU: 62405007312
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Exit Sign, AC/DC
Material: Metal
Lamp Type: LED
Mounting: Universal
Face: Single/Double
Housing Color: Factory White
Volts AC: 120-347 V
Manufacturer Series: RS
Description
Emergency Exit Signs: Type - Exit Sign, AC/DC; Material - Metal; Lamp Type - LED; Mounting - Universal ; Face - Single/Double ; Housing Color - Factory White; Volts AC - 120-347 V; Additional Information - Legend: Pictogram, Volts DC: 6 - 24V, Dimensions: 8.88 in. H x 13.38 in. W x 4.63 in. D; Manufacturer Series - RS
Additional Info: Legend: Pictogram, Volts DC: 6 - 24V, Dimensions: 8.88 in. H x 13.38 in. W x 4.63 in. D