Menu Search
Emergency Exit Signs Sortie Sign, AC/DC, LED, Steel, Commercial
THOMAS & BETTS #CNEST-U-LU

Sortie Sign, AC/DC, LED, Steel, Commercial

SKU # 62405003144 Manufacturer Series: CNESTU Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Sortie Sign, AC/DC
Grade/​Application: Commercial
Material: Steel
Lamp Type: LED
Mounting: Surface, Universal
Face: Stencil, Single/Double
Letter Color: Red
Plate Color: White
Housing Color: White
Volts AC: 120-347V
Batteries: No Battery

Emergency Exit Signs: Type - Sortie Sign, AC/DC; Grade/Application - Commercial; Material - Steel; Lamp Type - LED; Mounting - Surface, Universal; Face - Stencil, Single/Double; Letter Color - Red; Plate Color - White; Housing Color - White; Volts AC - 120-347V; Batteries - No Battery; Additional Information - Volts DC: 6-24V; Manufacturer Series - CNESTU Series

Additional Info: Volts DC: 6-24V