Menu Search
ABB INSTALLATION PRODUCTS #LDX12-72

Thomas and Betts Emergency Light Unit, Commercial, Remote Capability, Steel

SKU # 62405000129 Manufacturer Series: LDX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Commercial, Remote Capability
Enclosure Material: Steel
Finish: White
Enclosure Rating: Indoor
Volts DC: 12VDC
Head Style: Round, Top-Mount
Number of Heads: No Heads
Rated Watts-Hours: 72.0W-0.5hr
Batteries: Lead
Voltage Input: 120/347V 60Hz Dual

Additional Info: Heads not included