Menu Search
ABB INSTALLATION PRODUCTS #LDXC6-442RT9

Thomas and BettsĀ® Emergency Light Unit, Commercial, Remote Capability, Steel

SKU # 62405003806 Manufacturer Series: LDXC
Type: Emergency Light Unit
Grade/​Application: Commercial, Remote Capability
Enclosure Material: Steel
Finish: White
Enclosure Rating: Indoor
Volts DC: 6VDC
Head Style: Round, Top-Mount
Number of Heads: 2
Lamp Watts: 9W
Lamp Type: Tungsten
Rated Watts-Hours: 44.0W-0.5hr
Batteries: Lead
Voltage Input: 120V 60Hz

Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Remote Capability; Enclosure Material - Steel; Finish - White; Enclosure Rating - Indoor; Volts DC - 6VDC; Head Style - Round, Top-Mount; Number of Heads - 2; Lamp Watts - 9.0W; Lamp Type - Tungsten; Rated Watts-Hours - 44.0W-0.5hr; Batteries - Lead; Voltage Input - 120V 60Hz; Additional Information - Includes Cordset; Manufacturer Series - LDXC

Additional Info: Includes Cordset