Menu Search
ABB INSTALLATION PRODUCTS #C29/10

Thomas and Betts Emergency Light Unit, Commercial, Stand Alone, Thermoplastic

SKU # 62405003511 Manufacturer Series: Escape C29 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Commercial, Stand Alone
Enclosure Material: Thermoplastic
Finish: White
Enclosure Rating: Indoor
Volts DC: 6VDC
Head Style: Enclosed, Front-Mount Angled
Number of Heads: 2
Lamp Watts: 10W
Lamp Type: Halogen
Rated Watts-Hours: 29.0W-0.5hr
Batteries: Lead Calcium
Voltage Input: 120/347V 60Hz Dual

Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Stand Alone; Enclosure Material - Thermoplastic; Finish - White; Enclosure Rating - Indoor; Volts DC - 6VDC; Head Style - Enclosed, Front-Mount Angled; Number of Heads - 2; Lamp Watts - 10.0W; Lamp Type - Halogen; Rated Watts-Hours - 29.0W-0.5hr; Batteries - Lead Calcium; Voltage Input - 120/347V 60Hz Dual; Additional Information - Lamp Style: MR16; Manufacturer Series - Escape C29 Series

Additional Info: Lamp Style: MR16