Menu Search
ABB INSTALLATION PRODUCTS #LDX12-1002LD10

Emergency Light Unit, MR16 LED, 100 w, 120/347 VAC

SKU # 62405008333 Manufacturer Series: Series LDX
RoHS Compliant
Type: Emergency Light Unit
Grade/​Application: Institutional, Industrial, Commercial, Hospitality
Enclosure Material: Rugged Steel
Finish: Factory White
Volts DC: 12 VDC
Number of Heads: 2
Lamp Watts: 100W
Lamp Type: MR16 LED
Batteries: Lead Calcium
Voltage Input: 120/347 VAC