Menu Search
ABB INSTALLATION PRODUCTS #RM2-LD1

Thomas and Betts Emergency Light Unit, Thermoplastic

SKU # 62405006575
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Enclosure Material: Thermoplastic
Finish: White
Volts DC: 6VDC
Head Style: PAR18
Number of Heads: 2
Lamp Watts: 4W
Lamp Type: LED, Halogen

Additional Info: MR16