Menu Search
AIMLITE #EBST06036-2MD5WLAWHT/NLC

Emergency Light Unit, MR16, 120/347 VAC, Commercial

SKU # 87404698950 Manufacturer Series: EBST
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Commercial
Enclosure Material: Steel
Finish: White
Volts DC: 6 VDC
Number of Heads: 2
Lamp Type: MR16
Batteries: Lead Acid
Voltage Input: 120/347 VAC

The EBST series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the EBST presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution. The EBST can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.