Menu Search
BEGHELLI #G6-36-2SR9W

Galaxy Emergency Light Unit, Commercial, Remote Capability, Steel

SKU # 40000998974
Type: Emergency Light Unit
Grade/​Application: Commercial, Remote Capability
Enclosure Material: Steel
Finish: White
Enclosure Rating: Indoor
Volts DC: 6VDC
Head Style: PAR18, Top-Mount
Number of Heads: 2
Lamp Watts: 9W
Lamp Type: Incandescent
Rated Watts-Hours: 36.0W-0.5hr
Batteries: Lead
Voltage Input: 120/347V 60Hz Dual

Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Remote Capability; Enclosure Material - Steel; Finish - White; Enclosure Rating - Indoor; Volts DC - 6VDC; Head Style - PAR18, Top-Mount; Number of Heads - 2; Lamp Watts - 9.0W; Lamp Type - Incandescent; Rated Watts-Hours - 36.0W-0.5hr; Batteries - Lead; Voltage Input - 120/347V 60Hz Dual; Manufacturer Series - Galaxy