Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Remote Capability; Enclosure Material - Steel; Finish - White; Enclosure Rating - Indoor; Volts DC - 12VDC; Number of Heads - No Heads; Rated Watts-Hours - 36.0W-0.5hr; Batteries - Lead; Voltage Input - 120/347V 60Hz Dual; Additional Information - #2 cabinet (254x229x83mm); Manufacturer Series - Nova
Additional Info: #2 cabinet (254x229x83mm)