Menu Search
BEGHELLI #BOL-WP-12-60-5WLED

Emergency Light Unit, LED, 2 Heads, 5W, 12V

SKU # 40000990717 Manufacturer Series: Bolla WP
Type: Emergency Light Unit
Grade/​Application: Commercial
Enclosure Material: Die Cast Aluminum
Finish: Industrial Silver Gray
Enclosure Rating: NEMA 4X
Number of Heads: 2
Lamp Watts: 5W
Lamp Type: LED
Voltage Input: 12V

Unit, Emergency Light; Grade/Application: Commercial; Enclosure Material: Die-cast Aluminum; Finish: Industrial Silver Gray; Enclosure Rating: NEMA 4X; Number of Heads: 2; Lamp Watts: 5W; Lamp Type: LED; Voltage Input: 12V; Manufacturer Series: Bolla WP

Additional Info: Compact emergency lighting units designed for schools, corridors, institutions and apartment complexes. With polycarbonate lens and tamper resistant. Suitable for wet location.