or
Emergency Light Units: Type - Emergency Light Unit; Enclosure Material - Polycarbonate; Enclosure Rating - IP66; Volts DC - 15VDC; Lamp Watts - 32; Voltage Input - 347V; Manufacturer Series - BS100