Menu Search
Emergency Light Units Liquid Disinfectant 32.00 oz Spray Bottle
BEGHELLI #NV636/2SR-9W

Nova Liquid Disinfectant 32.00 oz Spray Bottle

SKU # 40000900031
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Emergency Light Unit
Grade/​Application: Architectural, Remote Capability
Enclosure Material: Steel
Finish: White
Enclosure Rating: Indoor
Volts DC: 6VDC
Head Style: PAR18, Top-Mount
Number of Heads: 2
Lamp Watts: 9W
Lamp Type: Tungsten
Rated Watts-Hours: 36.0W-0.5hr
Batteries: Lead Acid
Voltage Input: 120/347V