Menu Search
Emergency Light Units Vapor Tight Luminaries, Polycarbonate
BEGHELLI #BS100T5HO-4HT-254W-120/277V-SR

Vapor Tight Luminaries, Polycarbonate

SKU # 88468598994 Manufacturer Series: BS100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Vapor Tight Luminaries
Enclosure Material: Polycarbonate
Enclosure Rating: IP66
Lamp Watts: 54W
Lamp Type: Fluorescent
Voltage Input: 120V