Menu Search

EATON CROUSE-HINDS SERIES #N2LPS12222

Light-Pak Emergency Light Unit, Industrial, Remote Capability, Fiberglass

SKU: 66227618906
Manufacturer Series: N2LPS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Emergency Light Unit
Grade/Application: Industrial, Remote Capability
Enclosure Material: Fiberglass
Finish: Gray
Enclosure Rating: Hazardous Location
Volts DC: 6VDC
Head Style: Round, Top-Mount
Number of Heads: 2
Lamp Watts: 8W
Lamp Type: Halogen
Rated Watts-Hours: 28.0W-1.5hr
Batteries: Lead Calcium
Voltage Input: 120/220/277 50/60Hz
Explosion Proof Certified: No
Description
Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Industrial, Remote Capability; Enclosure Material - Fiberglass; Finish - Gray; Enclosure Rating - Hazardous Location; Volts DC - 6VDC; Head Style - Round, Top-Mount; Number of Heads - 2; Lamp Watts - 8.0; Lamp Type - Halogen; Rated Watts-Hours - 28.0W-1.5hr; Batteries - Lead Calcium; Voltage Input - 120/220/277 50/60Hz; Explosion Proof Certified - No; Additional Information - Enclosure: NEMA 3R, CL 1, Div 2 Groups B,C,D. Material: Krydon Fiberglass Reinforced Polyester; Manufacturer Series - Light-Pak N2LPS
Additional Info: Enclosure: NEMA 3R, CL 1, Div 2 Groups B,C,D. Material: Krydon Fiberglass Reinforced Polyester