Menu Search
EMERGI-LITE #EF9M-LA

Emergency Light Unit, 6VDC, 1 PAR18 Head, Thermoplastic, 4W, Halogen, MR16 LED

SKU # 78268339583 Manufacturer Series: EF9
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Enclosure Material: Thermoplastic
Finish: White
Volts DC: 6VDC
Head Style: PAR18
Number of Heads: 1
Lamp Watts: 4W
Lamp Type: Halogen, MR16 LED