Menu Search
EMERGI-LITE #EF9DM-LA

Emergency Light Unit, 6VDC, 2 PAR18 Head, Thermoplastic, 4W, Halogen, MR16 LED

SKU # 78268339885 Manufacturer Series: EF9
RoHS Compliant
Type: Emergency Light Unit
Enclosure Material: Thermoplastic
Finish: White
Volts DC: 6VDC
Head Style: PAR18
Number of Heads: 2
Lamp Watts: 4W
Lamp Type: Halogen, MR16 LED