Menu Search
EMERGI-LITE #06ESL72/2M

Emergency Light Unit, Commercial, Steel

SKU # 78268301886 Manufacturer Series: ESL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Commercial
Enclosure Material: Steel
Finish: White
Enclosure Rating: Corrosion Resistant
Volts DC: 6VDC
Head Style: Tungsten
Number of Heads: 2
Lamp Watts: 9W
Rated Watts-Hours: 72.0W-0.5hr
Batteries: Lead Acid
Voltage Input: 120/347V 60Hz

Additional Info: Wedge Base