Menu Search
EMERGI-LITE #12ESLPK144/2Q12

Emergency Light Unit, Commercial, Steel

SKU # 78268302085 Manufacturer Series: ESL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Commercial
Enclosure Material: Steel
Finish: White
Enclosure Rating: Corrosion Resistant
Volts DC: 12VDC
Head Style: Halogen
Number of Heads: 2
Lamp Watts: 12W
Lamp Type: Halogen
Rated Watts-Hours: 144.0W-0.5hr
Batteries: Lead Acid
Voltage Input: 120/347V 60Hz

Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial; Enclosure Material - Steel; Finish - White; Enclosure Rating - Corrosion Resistant; Volts DC - 12VDC; Head Style - Halogen; Number of Heads - 2; Lamp Watts - 12; Lamp Type - Halogen; Rated Watts-Hours - 144.0W-0.5hr; Batteries - Lead Acid; Voltage Input - 120/347V 60Hz; Manufacturer Series - ESL