The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
EMERGI-LITE #TNBPIB

Emergency Light Unit, LED, 1W, 2 Heads, Commercial, White

SKU # 78268351440 Manufacturer Series: Series PIB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Commercial
Enclosure Material: Thermoplastic
Finish: White
Volts DC: 3.6VDC
Head Style: Round, Adjustable, Front-Mount
Number of Heads: 2
Lamp Watts: 1W
Lamp Type: LED
Batteries: Nickel-Metal Hydride

EM- TNBPIB 2W-LT-FX