Menu Search
EMERGI-LITE #06JMLC44/2LA

Emergency Light Unit, MR16 LED, 4W, 120/347VAC, 2 Heads

SKU # 78268339854 Manufacturer Series: JMLC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Institutional, Commercial, Hospitality
Enclosure Material: Steel
Finish: Factory White
Volts DC: 6VDC
Head Style: Standard, Round, Top-Mount
Number of Heads: 2
Lamp Watts: 4W
Lamp Type: MR16 LED
Rated Watts-Hours: 44.0W-0.5hr
Batteries: Lead-Calcium
Voltage Input: 120/347VAC

EM- 06JMLC44/2LA 6V-STL-EMG-U