Menu Search
LUMACELL #RG12S200DTF2LHQ20WAT

Emergency Light Unit, 12VDC, 2 Head, Thermoplastic, 20W

SKU # 62461632252 Manufacturer Series: RGS-DT
Type: Emergency Light Unit
Grade/​Application: Institutional, Industrial, Commercial
Enclosure Material: Thermoplastic
Enclosure Rating: NEMA 12
Volts DC: 12VDC
Number of Heads: 2
Lamp Watts: 20W
Lamp Type: Halogen
Rated Watts-Hours: 200.0W-0.5hr
Batteries: Lead Calcium
Voltage Input: 120/347VAC

The RGS-DT Series battery units are specifically designed for use in industrial facilities where equipment is exposed to dust, water, oil or corrosive substances. NEMA-12 classified to protect circuitry from harmful dust or liquid sprays, sealed and gasketed unit cabinets are available in steel, thermoplastic or fiberglass in a variety of sizes.