Menu Search
LUMACELL #RG12S1442LD7

Emergency Light Unit, 12VDC, (2) MR16 LED Head, Steel Corrosion Resistant Enclosure, 144W

SKU # 62461625273 Manufacturer Series: RGS
Type: Emergency Light Unit
Enclosure Material: Steel
Finish: Factory White
Enclosure Rating: Corrosion Resistant
Volts DC: 12
Head Style: MR16 LED
Number of Heads: 2
Lamp Watts: 144W
Lamp Type: LED
Rated Watts-Hours: 4W
Batteries: Sealed, Lead
Voltage Input: 120/347VAC 60Hz Dual

The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.

Additional Info: Dimensions: 13-1/4 in. L x 3-5/8 in. W x 14-1/4 in. H