You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUMACELL #RG12C722LD7

Emergency Light Unit, 12VDC, (2) MR16 LED Head, Steel Corrosion Resistant Enclosure, 72W, LED Lamp

SKU # 62461626612 Manufacturer Series: RGC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Enclosure Material: Steel
Finish: Factory White
Enclosure Rating: Corrosion Resistant
Volts DC: 12
Head Style: MR16 LED
Number of Heads: 2
Lamp Watts: 72W
Lamp Type: LED
Rated Watts-Hours: 4W
Batteries: Sealed, Lead
Voltage Input: 120 VAC

Emergency Light Units: Type - Emergency Light Unit; Enclosure Material - Steel; Finish - Factory White; Enclosure Rating - Corrosion Resistant; Volts DC - 12; Head Style - MR16 LED; Number of Heads - 2; Lamp Watts - 72W; Lamp Type - LED; Rated Watts-Hours - 4W; Batteries - Sealed, Lead; Voltage Input - 120 VAC; Additional Information - Dimensions: 12-3/4 in. L x 3-1/4 in. W x 9-1/8 in. H; Manufacturer Series - RGC

Additional Info: Dimensions: 12-3/4 in. L x 3-1/4 in. W x 9-1/8 in. H