Menu Search
LUMACELL #RG24S1442MT18W

Emergency Light Unit, 24VDC, Mini Tungsten, Wedge Base

SKU # 62461604197 Manufacturer Series: RGS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Institutional, Industrial, Commercial, Hospitality
Enclosure Material: Steel
Finish: Factory White
Enclosure Rating: Corrosion Resistant
Volts DC: 24VDC
Head Style: Mini Tungsten, Wedge Base
Number of Heads: 2
Lamp Watts: 18W
Lamp Type: Tungsten
Rated Watts-Hours: 144.0W-0.5hr
Batteries: Lead Calcium
Voltage Input: 120/347VAC

The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.