You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUMACELL #RG24S720

Emergency Light Unit, 24VDC, Steel, 720W-0.5hr

SKU # 62461600308 Manufacturer Series: RGS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Institutional, Industrial, Commercial, Hospitality
Enclosure Material: Steel
Finish: Factory White
Enclosure Rating: Corrosion Resistant
Volts DC: 24VDC
Rated Watts-Hours: 720.0W-0.5hr
Batteries: Lead Calcium
Voltage Input: 120/347VAC

The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.