Menu Search
LUMACELL #RG1272QB212W

Emergency Light Unit, Commercial, Remote Capability, Steel

SKU # 62461600036 Manufacturer Series: Q-BIC RG-QB
Type: Emergency Light Unit
Grade/​Application: Commercial, Remote Capability
Enclosure Material: Steel
Finish: White
Enclosure Rating: Indoor
Volts DC: 12VDC
Head Style: Enclosed Square, End-Mount
Number of Heads: 2
Lamp Watts: 12W
Lamp Type: Halogen
Rated Watts-Hours: 72.0W-0.5hr
Batteries: Lead
Voltage Input: 120/347V 60Hz Dual

Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Remote Capability; Enclosure Material - Steel; Finish - White; Enclosure Rating - Indoor; Volts DC - 12VDC; Head Style - Enclosed Square, End-Mount; Number of Heads - 2; Lamp Watts - 12.0W; Lamp Type - Halogen; Rated Watts-Hours - 72.0W-0.5hr; Batteries - Lead; Voltage Input - 120/347V 60Hz Dual; Manufacturer Series - Q-BIC RG-QB