Menu Search
LUMACELL #RG12S200

Emergency Light Unit, Commercial, Remote Capability, Steel

SKU # 62461600026 Manufacturer Series: RGS
Type: Emergency Light Unit
Grade/​Application: Commercial, Remote Capability
Enclosure Material: Steel
Finish: White
Enclosure Rating: Indoor
Volts DC: 12VDC
Head Style: Round, Top-Mount
Number of Heads: No Heads
Rated Watts-Hours: 200.0W-0.5hr
Batteries: Lead
Voltage Input: 120/347V 60Hz Dual

Additional Info: Heads not included