Menu Search
LUMACELL #RGC272MT9W

Emergency Light Unit, Commercial, Remote Capability, Steel

SKU # 62461618540 Manufacturer Series: RGC
Type: Emergency Light Unit
Grade/​Application: Commercial, Remote Capability
Enclosure Material: Steel
Finish: White
Enclosure Rating: Indoor
Volts DC: 6VDC
Head Style: Round, Top-Mount
Number of Heads: 2
Lamp Watts: 9W
Lamp Type: Tungsten
Rated Watts-Hours: 27.0W-0.5hr
Batteries: Lead
Voltage Input: 120V 60Hz

Additional Info: Includes: Cordset