Menu Search
LUMACELL #RGC722MT9W

Emergency Light Unit, Commercial, Remote Capability, Steel

SKU # 62461618544 Manufacturer Series: RGC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Commercial, Remote Capability
Enclosure Material: Steel
Finish: White
Enclosure Rating: Indoor
Volts DC: 6VDC
Head Style: Round, Top-Mount
Number of Heads: 2
Lamp Watts: 9W
Lamp Type: Tungsten
Rated Watts-Hours: 72.0W-0.5hr
Batteries: Lead
Voltage Input: 120V 60Hz

Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Remote Capability; Enclosure Material - Steel; Finish - White; Enclosure Rating - Indoor; Volts DC - 6VDC; Head Style - Round, Top-Mount; Number of Heads - 2; Lamp Watts - 9.0W; Lamp Type - Tungsten; Rated Watts-Hours - 72.0W-0.5hr; Batteries - Lead; Voltage Input - 120V 60Hz; Additional Information - Includes: Cordset; Manufacturer Series - RGC

Additional Info: Includes: Cordset