Menu Search
LUMACELL #RG12S2002MT9W

Emergency Light Unit, Commercial, Steel

SKU # 62461600290 Manufacturer Series: RGS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Commercial
Enclosure Material: Steel
Finish: White
Volts DC: 12VDC
Number of Heads: 2
Lamp Watts: 9W
Lamp Type: Tungsten
Rated Watts-Hours: 200.0W
Batteries: Lead Acid
Voltage Input: 120/347V

Additional Info: Wedge Base