Menu Search
LUMACELL #RG12S2002SB12W

Emergency Light Unit, Commercial, Steel

SKU # 62461627554 Manufacturer Series: RGS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Commercial
Enclosure Material: Steel
Finish: White
Volts DC: 12VDC
Number of Heads: 2
Lamp Watts: 12W
Lamp Type: Tungsten
Rated Watts-Hours: 200.0W
Batteries: Lead Acid
Voltage Input: 120/347V

Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial; Enclosure Material - Steel; Finish - White; Volts DC - 12VDC; Number of Heads - 2; Lamp Watts - 12; Lamp Type - Tungsten; Rated Watts-Hours - 200.0W; Batteries - Lead Acid; Voltage Input - 120/347V; Additional Information - Sealed Beam; Manufacturer Series - RGS

Additional Info: Sealed Beam