Menu Search
LUMACELL #RG12S2502MT9W

Emergency Light Unit, Commercial, Steel

SKU # 62461600203 Manufacturer Series: RGS
Type: Emergency Light Unit
Grade/​Application: Commercial
Enclosure Material: Steel
Finish: White
Volts DC: 12VDC
Number of Heads: 2
Lamp Watts: 9W
Lamp Type: Tungsten
Rated Watts-Hours: 250.0W
Batteries: Lead Acid
Voltage Input: 120/347V

Additional Info: Wedge Base