Menu Search
LUMACELL #RG12S3602LD7

Emergency Light Unit, Commercial, Steel

SKU # 62461624870 Manufacturer Series: RGS
Type: Emergency Light Unit
Grade/​Application: Commercial
Enclosure Material: Steel
Finish: White
Volts DC: 12VDC
Number of Heads: 2
Lamp Watts: 4W
Lamp Type: LED
Rated Watts-Hours: 360.0W
Batteries: Lead Acid
Voltage Input: 120/347V

Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial; Enclosure Material - Steel; Finish - White; Volts DC - 12VDC; Number of Heads - 2; Lamp Watts - 4; Lamp Type - LED; Rated Watts-Hours - 360.0W; Batteries - Lead Acid; Voltage Input - 120/347V; Additional Information - MR16; Manufacturer Series - RGS

Additional Info: MR16