Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial; Enclosure Material - Steel; Finish - White; Volts DC - 24VDC; Number of Heads - 2; Lamp Watts - 20; Lamp Type - Halogen; Rated Watts-Hours - 350.0W; Batteries - Lead Acid; Voltage Input - 120/347V; Additional Information - MR16; Manufacturer Series - RGS
Additional Info: MR16