Menu Search
Emergency Light Units Emergency Light Unit, Industrial, Remote Capability, Aluminum
LUMACELL #RG12HZ722M12WATN

Emergency Light Unit, Industrial, Remote Capability, Aluminum

SKU # 62461623236 Manufacturer Series: RG-HZ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Emergency Light Unit
Grade/​Application: Industrial, Remote Capability
Enclosure Material: Aluminum
Finish: Gray
Enclosure Rating: Hazardous Location
Volts DC: 12VDC
Head Style: Enclosed, Bottom-Mount
Number of Heads: 2
Lamp Watts: 12W
Lamp Type: Halogen
Rated Watts-Hours: 72.0W-0.5hr
Batteries: Lead
Voltage Input: 120/277V 60Hz Dual

Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Industrial, Remote Capability; Enclosure Material - Aluminum; Finish - Gray; Enclosure Rating - Hazardous Location; Volts DC - 12VDC; Head Style - Enclosed, Bottom-Mount; Number of Heads - 2; Lamp Watts - 12.0W; Lamp Type - Halogen; Rated Watts-Hours - 72.0W-0.5hr; Batteries - Lead; Voltage Input - 120/277V 60Hz Dual; Additional Information - Certified Class 1 Division 2, Groups A,B,C & D; Manufacturer Series - RG-HZ

Additional Info: Certified Class 1 Division 2, Groups A,B,C & D