Menu Search
LUMACELL #RG12S144NX2LD7

Emergency Light Unit, MR16 LED, 4 w, 120/347 VAC, Gray

SKU # 62461626216
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Industrial Facilities
Enclosure Material: Fiberglass Reinforced Polyester
Finish: Gray
Enclosure Rating: NEMA 4X
Volts DC: 12 VDC
Head Style: Shielded
Lamp Watts: 4W
Lamp Type: MR16 LED
Batteries: Lead Calcium
Voltage Input: 120/347 VAC