Menu Search
LUMACELL #RG12C442LD9

Emergency Light Unit, MR16 LED, 5 w, 120 VAC, 12 VDC

SKU # 62461628487 Manufacturer Series: Series RGL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light Unit
Grade/​Application: Institutional, Commercial, Hospitality
Enclosure Material: Steel
Finish: Factory White
Volts DC: 12 VDC
Number of Heads: 2
Lamp Watts: 5 w
Lamp Type: MR16 LED
Batteries: Lead Calcium
Voltage Input: 120 VAC