Menu Search
LUMACELL #RG24S2002LD13

Emergency Lighting Unit, LED, 200W, 120/347VAC, MR16

SKU # 62461627159 Manufacturer Series: Series RG
Type: Emergency Lighting Unit
Grade/​Application: Commercial
Enclosure Material: Steel
Finish: Factory White
Volts DC: 12V
Head Style: MR16
Number of Heads: 2
Lamp Watts: 200W
Lamp Type: LED
Batteries: Lead Acid
Voltage Input: 120/347VAC