Menu Search
LUMACELL #RG12C442LD7

Emergency Lighting Unit, LED, 44W, 120/347VAC, MR16

SKU # 62461624231 Manufacturer Series: Series RG
Type: Emergency Lighting Unit
Grade/​Application: Commercial
Enclosure Material: Steel
Finish: Factory White
Volts DC: 12V
Head Style: MR16
Number of Heads: 2
Lamp Watts: 44W
Lamp Type: LED
Batteries: Sealed, Lead Acid
Voltage Input: 120/347VAC