Menu Search
LUMACELL #MQM1LD1

Emergency Remote Light, Thermoplastic

SKU # 62461626201 Manufacturer Series: MQ
RoHS Compliant
Type: Emergency Remote Light
Enclosure Material: Thermoplastic
Finish: White
Volts DC: 6VDC
Head Style: PAR18
Number of Heads: 1
Lamp Watts: 4W
Lamp Type: Halogen

Additional Info: MR16 LED