Menu Search
LUMACELL #MQM2LD7

Emergency Remote Light, Thermoplastic

SKU # 62461624230 Manufacturer Series: MQ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Remote Light
Enclosure Material: Thermoplastic
Finish: White
Volts DC: 12VDC
Head Style: PAR18
Number of Heads: 2
Lamp Watts: 4W
Lamp Type: Halogen

Additional Info: MR16 LED