(0)

THOMAS & BETTS #LDX12-72NM2RM12CW1

Emergency Light Unit, Cast Aluminum

SKU: 62405004639
Manufacturer Series: TUF-NM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Emergency Light Unit
Enclosure Material: Cast Aluminum
Finish: White
Enclosure Rating: NEMA 4X
Volts DC: 12VDC
Number of Heads: 2
Lamp Watts: 12W
Lamp Type: Halogen
Rated Watts-Hours: 72.0W
Batteries: Lead Acid
Voltage Input: 120/347V
Description
Emergency Light Units: Type - Emergency Light Unit; Enclosure Material - Cast Aluminum; Finish - White; Enclosure Rating - NEMA 4X; Volts DC - 12VDC; Number of Heads - 2; Lamp Watts - 12; Lamp Type - Halogen; Rated Watts-Hours - 72.0W; Batteries - Lead Acid; Voltage Input - 120/347V; Additional Information - MR16, Cold Weather; Manufacturer Series - TUF-NM
Additional Info: MR16, Cold Weather