Emergency Light Unit, Commercial, Remote Capability, Steel

SKU: 62405004059
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Emergency Light Unit
Grade/Application: Commercial, Remote Capability
Enclosure Material: Steel
Finish: White
Enclosure Rating: Indoor
Volts DC: 12VDC
Head Style: Round, Top-Mount
Number of Heads: No Heads
Rated Watts-Hours: 72.0W-0.5hr
Batteries: Lead
Voltage Input: 120V 60Hz
Manufacturer Series: LDXC
Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Remote Capability; Enclosure Material - Steel; Finish - White; Enclosure Rating - Indoor; Volts DC - 12VDC; Head Style - Round, Top-Mount; Number of Heads - No Heads; Rated Watts-Hours - 72.0W-0.5hr; Batteries - Lead; Voltage Input - 120V 60Hz; Additional Information - Heads not included; Manufacturer Series - LDXC
Additional Info: Heads not included