Emergency Light Unit, Commercial, Stand Alone, Thermoplastic

SKU: 62405005731
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Emergency Light Unit
Grade/Application: Commercial, Stand Alone
Enclosure Material: Thermoplastic
Finish: White
Enclosure Rating: Indoor
Volts DC: 6VDC
Head Style: Round, Top-Mount
Number of Heads: 2
Lamp Watts: 9W
Lamp Type: Tungsten
Rated Watts-Hours: 18.0W-1.0hr
Batteries: Lead
Voltage Input: 120V 60Hz
Manufacturer Series: LES
Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial, Stand Alone; Enclosure Material - Thermoplastic; Finish - White; Enclosure Rating - Indoor; Volts DC - 6VDC; Head Style - Round, Top-Mount; Number of Heads - 2; Lamp Watts - 9.0W; Lamp Type - Tungsten; Rated Watts-Hours - 18.0W-1.0hr; Batteries - Lead; Voltage Input - 120V 60Hz; Manufacturer Series - LES