Emergency Light Unit, Commercial, Steel

SKU: 62405000148
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Emergency Light Unit
Grade/Application: Commercial
Enclosure Material: Steel
Finish: White
Enclosure Rating: Corrosion Resistant
Volts DC: 12VDC
Number of Heads: 2
Lamp Watts: 9W
Lamp Type: Tungsten
Rated Watts-Hours: 100.0W-0.5hr
Batteries: Lead Acid
Voltage Input: 120/347V
Manufacturer Series: LDX
Emergency Light Units: Type - Emergency Light Unit; Grade/Application - Commercial; Enclosure Material - Steel; Finish - White; Enclosure Rating - Corrosion Resistant; Volts DC - 12VDC; Number of Heads - 2; Lamp Watts - 9; Lamp Type - Tungsten; Rated Watts-Hours - 100.0W-0.5hr; Batteries - Lead Acid; Voltage Input - 120/347V; Additional Information - Wedge Base; Manufacturer Series - LDX
Additional Info: Wedge Base